Beli rigid clean di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RIDGID Mesin Pembersih Pipa Auto Clean (Mesin Pembersih Pipa)atribut:
- Cable Length (m): 9
- Voltage (V): 120
- Catalog Number: 55808
- Drain Capacity (mm): 20-40 (3/4 - 1. 1/2inch)
- Feed Rate (m/minute): 5.4 (18ft/min)
- Operating Speed (rpm): 450
- Standard equipment: PowerClear, Hose Extension
- RIDGID All Purpose Wind CableDeskripsi:The open winding can act as an auger to completely remove blockages in small diameter pipes.A connection type cable that can be used by connecting multiple cables.
- TRUSCO Line Master (Hardening Type)atribut:
- Tip Angle (degree): 90
- Total Length (mm): 71
- MCC PVC Pipe CutterDeskripsi:-You can cut cleanly without cutting any chips.-For cutting PVC pipe, polyethylene pipe.
- RIDGID Hole Saw Combination KitDeskripsi:The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.RIDGID's Hole Saw Kits are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.atribut:
- Contents: 3/4, 7/8, 1.1/8, 1.3/8, 1.1/2, 1.3/4, 2, 2.1/4, 2.1/2 inch; Arbor R0, R1, R2
- Catalog Number: 81500
- RIDGID Penyedot Debu Basah dan Keringatribut:
- Filter Type Included: VF4000, standard filter
- Voltage (V): 230 IEC Compliant
- Catalog Number: 0
- RIDGID Hole Saw Plumber KitDeskripsi:The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.RIDGID's Hole Saw Kits are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.atribut:
- Contents: 7/8, 1.1/8, 1.1/2, 1.3/4, 2.1/4, 2.5/8 inch; Arbor R1, R2
- Catalog Number: 81490
- PM Crimp Terminal Copper Lug (Skun Tembaga)Deskripsi:Copper Cable LugDigunakan sebagai koneksi antara kabel Cu dengan terminal peralatan listrik yang terbuat dari tembaga- Cable lug/connector berfungsi sebagai penyambung antara konduktor tembaga/alumunium pada inti kabel dengan terminal atau dengan kabel lain.- Tersedia berbagai macam ukuran dan tipe (cooper, alumunium, bimetal)- Menerima pesanan khusus- Terbuat dari copper tube dengan kadar kemurnian 99.99% high tensile strength- Nickel plating- PM wiring lugs & connector terbuat dari bahan deoxidized phophorus copper tube (JIS H3300)- Working temperature : -55°C sampai 150°C- Range produk mulai dari 2.5mm sampai 630mm
- American Tool Hydraulic Shop Pressatribut:
- Capacity: 20Ton
- Dalton Floor Jack (Dongkrak Buaya)Deskripsi:Dalton Floor Jack berfungsi untuk mengangkat kendaraan pada ketinggian tertentu untuk dapat melakukan perbaikan pada bagian bawah kendaraan. Sangat cocok untuk servis dan perawatan mobil.
- kabelmetal Power Cable NYA Series (Kabel Listrik)Deskripsi:Application : For building wire installed in conduit in dry location and interwiring in swich board and control panel. Special Features on Request : - Fire Resistance - Oil Resistance - Flame Retardant Cat. A , B, C Flame Retardant Non Category Heat Resistance - Nylon Coated
- RIDGID Pipe Dies for Use in Universal Die Headsatribut:
- Type: NPT
- Thread Direction: Right Hand (RH)
- For Model: 504A; 711; 713; 811A; 815A; 816; 817 and 842
Daftar Harga rigid clean Terbaru March 2026
| RIDGID Sectional Machine | Rp40.999.900 |
| RIDGID Mesin Drum | Rp17.999.900 |
| RIDGID Mesin Pembersih Pipa Auto Clean (Mesin Pembersih Pipa) | Rp8.099.900 |
| KRISBOW Mesin Pembersih Pipa | Rp199.900 |
| RIDGID All Purpose Wind Cable | Rp1.099.900 |
| BOSCH Bi-Metal Hole Saw for Metal, Aluminium, PVC and Wood | Rp42.900 |
| RIDGID Thin-Wall Conduit Bender | Rp1.599.900 |
| TRUSCO Line Master (Hardening Type) | Rp789.900 |
| MCC PVC Pipe Cutter | Rp999.900 |
| RIDGID Hole Saw Combination Kit | Rp6.899.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)





















































































































































/dnP102047491-5.jpg)




/P101000622-1.jpg)




/5yP102048214-14.jpg)
/P103074173-1.jpg)


/P101002282-1.jpg)
/otP103200893-2.jpg)